Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-2024-0125-06-24

  • Zoro # G815550209


product price: $230.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Width Tolerance
+0.063 in/0 in
Elongation
4 %
Length Tolerance
+0.063 in/0 in
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-2024-0125-06-24
Zoro #
G815550209
UPC #
847554014561
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Length
24 in
Overall Width
6 in
Thickness
0.125 in

Details

Item
Aluminum Precision Blank
System of Measurement
Inch
Elongation
4 %
Heat Treatable
Heat Treatable
Rockwell Hardness
75 HRB
Brinell Hardness
120 HBW
Thickness Tolerance
+/-0.002 in
Mechanical Finish
Precision Ground
Material
Aluminum
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Temper
T3
Yield Strength
41 ksi
Material Grade
2024
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
57 ksi
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Flatness Tolerance
+0.002 in/+0.01 in
Tolerance Rating
Tight

Description

Aluminum Precision Blank, Aluminum, 2024, T3, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.