Precision Machine-Ready Blank
Mfr # GB-2024-0125-12-24
Zoro # G915550086
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Length Tolerance
+0.063 in/0 in
Yield Strength
41 ksi
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-2024-0125-12-24
Zoro #
G915550086
UPC #
847554014592
Country of Origin
United States
Dimensions
Length Tolerance
+0.063 in/0 in
Thickness
0.125 in
Width Tolerance
+0.063 in/0 in
Overall Width
12 in
Overall Length
24 in
Details
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Yield Strength
41 ksi
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Heat Treatment
Tempered
Material
Aluminum
Flatness Tolerance
+/-0.002 in
Temper
T3
Thickness Tolerance
+/-0.002 in
Tensile Strength
57 ksi
Material Grade
2024
Heat Treatable
Heat Treatable
Shape
Sheet
Elongation
4 %
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T3, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.