Precision Machine-Ready Blank
Mfr # GB-2024-0125-24-24
Zoro # G215550014
product price: $813.99
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+0.063 in/0 in
Elongation
4 %
System of Measurement
Inch
Overall Width
24 in
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-2024-0125-24-24
Zoro #
G215550014
UPC #
847554014615
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Overall Width
24 in
Thickness
0.125 in
Length Tolerance
+0.063 in/0 in
Overall Length
24 in
Details
Item
Aluminum Precision Blank
Elongation
4 %
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Heat Treatment
Tempered
Material
Aluminum
Shape
Sheet
Heat Treatable
Heat Treatable
Material Grade
2024
Temper
T3
Yield Strength
41 ksi
Flatness Tolerance
+/-0.002 in
Tensile Strength
57 ksi
Thickness Tolerance
+/-0.002 in
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T3, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.