Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-2024-0190-02-12

  • Zoro # G515549992


product price: $54.69
/ea

Key Features

Heat Treatment
Tempered
Thickness Tolerance
+/-0.002 in
Temper
T351
Material Grade
2024
Width Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-2024-0190-02-12
Zoro #
G515549992
UPC #
847554014622
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Width
2 in
Thickness
0.19 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in

Details

Item
Aluminum Precision Blank
Heat Treatment
Tempered
Thickness Tolerance
+/-0.002 in
Temper
T351
Material Grade
2024
Tensile Strength
57 ksi
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Yield Strength
41 ksi
Shape
Sheet
System of Measurement
Inch
Flatness Tolerance
+/-0.002 in
Elongation
4 %
Heat Treatable
Heat Treatable

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 2 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.