Precision Machine-Ready Blank
Mfr # GB-2024-0190-12-12
Zoro # G315549932
product price: $178.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Overall Length
12 in
Flatness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-2024-0190-12-12
Zoro #
G315549932
UPC #
847554014684
Country of Origin
United States
Dimensions
Overall Length
12 in
Thickness
0.19 in
Width Tolerance
+0.063 in/0 in
Overall Width
12 in
Length Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Flatness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Elongation
4 %
Material
Aluminum
Material Grade
2024
Yield Strength
41 ksi
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Temper
T351
Tensile Strength
57 ksi
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.