Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-2024-0190-24-24

  • Zoro # G915549974


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Shape
Sheet
Width Tolerance
+0.063 in/0 in
Thickness Tolerance
+/-0.002 in
Heat Treatable
Heat Treatable
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-2024-0190-24-24
Zoro #
G915549974
UPC #
847554014714
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Length
24 in
Thickness
0.19 in
Overall Width
24 in
Length Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Shape
Sheet
Thickness Tolerance
+/-0.002 in
Heat Treatable
Heat Treatable
System of Measurement
Inch
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Elongation
4 %
Flatness Tolerance
+/-0.002 in
Yield Strength
41 ksi
Material
Aluminum
Temper
T351
Material Grade
2024
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Tensile Strength
57 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.