Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-2024-0375-02-12

  • Zoro # G715550866


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+0.063 in/0 in
Tensile Strength
57 ksi
Flatness Tolerance
+/-0.002 in
Overall Width
2 in
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-2024-0375-02-12
Zoro #
G715550866
UPC #
847554014820
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Width
2 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Thickness
0.375 in

Details

Item
Aluminum Precision Blank
Tensile Strength
57 ksi
Flatness Tolerance
+/-0.002 in
Material Grade
2024
Thickness Tolerance
+/-0.002 in
Temper
T351
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
System of Measurement
Inch
Material
Aluminum
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Elongation
4 %
Yield Strength
41 ksi
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 2 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.