Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-2024-0500-02-12

  • Zoro # G515550844


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Heat Treatable
Heat Treatable
Material Grade
2024
Thickness
0.5 in
Width Tolerance
+0.063 in/0 in
Yield Strength
41 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-2024-0500-02-12
Zoro #
G515550844
UPC #
847554014929
Country of Origin
United States

Dimensions

Thickness
0.5 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
2 in
Overall Length
12 in

Details

Item
Aluminum Precision Blank
Heat Treatable
Heat Treatable
Material Grade
2024
Yield Strength
41 ksi
Temper
T351
Flatness Tolerance
+/-0.002 in
Material
Aluminum
Tensile Strength
57 ksi
Includes Material Certificate
Material Certificate with Lot Number
Elongation
4 %
Thickness Tolerance
+/-0.002 in
Shape
Plate
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
System of Measurement
Inch

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 2 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.