Precision Machine-Ready Blank
Mfr # GB-2024-0500-24-24
Zoro # G715550835
product price: $1,329.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.5 in
Yield Strength
41 ksi
Overall Width
24 in
Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-2024-0500-24-24
Zoro #
G715550835
UPC #
847554015018
Country of Origin
United States
Dimensions
Thickness
0.5 in
Overall Width
24 in
Overall Length
24 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Yield Strength
41 ksi
Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Heat Treatment
Tempered
Material Grade
2024
Shape
Plate
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.002 in
Heat Treatable
Heat Treatable
Tensile Strength
57 ksi
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Elongation
4 %
Temper
T351
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.