Precision Machine-Ready Blank
Mfr # GB-2024-0625-08-08
Zoro # G515550745
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Yield Strength
41 ksi
Tensile Strength
57 ksi
Overall Length
8 in
Width Tolerance
+0.063 in/0 in
Heat Treatment
Tempered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-2024-0625-08-08
Zoro #
G515550745
UPC #
847554015070
Country of Origin
United States
Dimensions
Overall Length
8 in
Width Tolerance
+0.063 in/0 in
Overall Width
8 in
Length Tolerance
+0.063 in/0 in
Thickness
0.625 in
Details
Item
Aluminum Precision Blank
Yield Strength
41 ksi
Tensile Strength
57 ksi
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Elongation
4 %
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Temper
T351
Flatness Tolerance
+/-0.002 in
Shape
Plate
System of Measurement
Inch
Material Grade
2024
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.625 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.