Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-2024-0625-12-24

  • Zoro # G015550702


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Material Grade
2024
Overall Length
24 in
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Shape
Plate
Yield Strength
41 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-2024-0625-12-24
Zoro #
G015550702
UPC #
847554015094
Country of Origin
United States

Dimensions

Overall Length
24 in
Width Tolerance
+0.063 in/0 in
Thickness
0.625 in
Length Tolerance
+0.063 in/0 in
Overall Width
12 in

Details

Item
Aluminum Precision Blank
Material Grade
2024
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Shape
Plate
Yield Strength
41 ksi
Tensile Strength
57 ksi
Includes Material Certificate
Material Certificate with Lot Number
Temper
T351
Elongation
4 %
System of Measurement
Inch
Material
Aluminum
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Flatness Tolerance
+/-0.002 in
Thickness Tolerance
+/-0.002 in

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.625 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.