Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-2024-1000-06-24

  • Zoro # G015549577


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Precision Ground
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatment
Tempered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-2024-1000-06-24
Zoro #
G015549577
UPC #
847554015261
Country of Origin
United States

Dimensions

Overall Length
24 in
Width Tolerance
+0.063 in/0 in
Thickness
1 in
Length Tolerance
+0.063 in/0 in
Overall Width
6 in

Details

Item
Aluminum Precision Blank
Mechanical Finish
Precision Ground
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatment
Tempered
Brinell Hardness
120 HBW
Material Grade
2024
Galvanized
Not Galvanized
System of Measurement
Inch
Yield Strength
41 ksi
Rockwell Hardness
75 HRB
Elongation
4 %
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Tolerance Rating
Tight
Straightness Tolerance
Not Rated
Tensile Strength
57 ksi
Temper
T351
Thickness Tolerance
+/-0.002 in
Fabrication
Hot Rolled

Description

Aluminum Precision Blank, Aluminum, 2024, T351, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 1 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.