Precision Machine-Ready Blank
Mfr # GB-2024-1000-08-08
Zoro # G415549511
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Heat Treatable
Heat Treatable
Yield Strength
41 ksi
Heat Treatment
Tempered
System of Measurement
Inch
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-2024-1000-08-08
Zoro #
G415549511
UPC #
847554015278
Country of Origin
United States
Dimensions
Overall Length
8 in
Thickness
1 in
Overall Width
8 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Heat Treatable
Heat Treatable
Yield Strength
41 ksi
Heat Treatment
Tempered
System of Measurement
Inch
Material
Aluminum
Material Grade
2024
Temper
T351
Shape
Plate
Thickness Tolerance
+/-0.002 in
Elongation
4 %
Flatness Tolerance
+/-0.002 in
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Tensile Strength
57 ksi
Includes Material Certificate
Material Certificate with Lot Number
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.