Precision Machine-Ready Blank
Mfr # GB-5052-0190-06-12
Zoro # G715549563
product price: $76.85
/ea
Free Shipping & Returns
Key Features
Yield Strength
Not Rated
Overall Length
12 in
Mechanical Finish
Precision Ground
Length Tolerance
+0.063 in/0 in
Straightness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-5052-0190-06-12
Zoro #
G715549563
UPC #
847554033234
Country of Origin
United States
Dimensions
Overall Length
12 in
Length Tolerance
+0.063 in/0 in
Thickness
0.19 in
Overall Width
6 in
Width Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Yield Strength
Not Rated
Mechanical Finish
Precision Ground
Straightness Tolerance
Not Rated
Temper
H32
System of Measurement
Inch
Rockwell Hardness
55 HRB
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
60 HBW
Tensile Strength
Not Rated
Fabrication
Hot Rolled
Thickness Tolerance
+/-0.002 in
Tolerance Rating
Tight
Heat Treatable
Not Heat Treatable
Material Grade
5052
Flatness Tolerance
+0.002 in/+0.01 in
Description
Aluminum Precision Blank, Aluminum, 5052, H32, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.19 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Precision Ground, Yield Strength Not Rated, Tensile Strength Not Rated, 60 HBW Brinell Hardness, 55 HRB Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.