Precision Machine-Ready Blank
Mfr # GB-5052-0190-06-24
Zoro # G015549607
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Brinell Hardness
60 HBW
Overall Length
24 in
Flatness Tolerance
+0.002 in/+0.01 in
Galvanized
Not Galvanized
Yield Strength
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-5052-0190-06-24
Zoro #
G015549607
UPC #
847554033241
Country of Origin
United States
Dimensions
Overall Length
24 in
Overall Width
6 in
Thickness
0.19 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Brinell Hardness
60 HBW
Flatness Tolerance
+0.002 in/+0.01 in
Galvanized
Not Galvanized
Yield Strength
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Mechanical Finish
Precision Ground
Tolerance Rating
Tight
Heat Treatment
No Heat Treatment
Tensile Strength
Not Rated
Straightness Tolerance
Not Rated
Material Grade
5052
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Temper
H32
Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Rockwell Hardness
55 HRB
Description
Aluminum Precision Blank, Aluminum, 5052, H32, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.19 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Precision Ground, Yield Strength Not Rated, Tensile Strength Not Rated, 60 HBW Brinell Hardness, 55 HRB Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.