Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-5052-0190-48-48

  • Zoro # G515549435


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

Material Grade
5052
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Material
Aluminum
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-5052-0190-48-48
Zoro #
G515549435
UPC #
847554033296
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Overall Length
4 ft
Thickness
0.19 in
Overall Width
4 ft
Width Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Material Grade
5052
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Heat Treatable
Not Heat Treatable
Temper
H32
System of Measurement
Inch
Shape
Sheet

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 4 ft, Length Tolerance +0.063 in/0 in, Overall Width 4 ft, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.