Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-5052-0250-06-12

  • Zoro # G815549401


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Flatness Tolerance
+0.002 in/+0.01 in
Material
Aluminum
Brinell Hardness
60 HBW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-5052-0250-06-12
Zoro #
G815549401
UPC #
847554033319
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Width
6 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Length
12 in

Details

Item
Aluminum Precision Blank
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Flatness Tolerance
+0.002 in/+0.01 in
Material
Aluminum
Brinell Hardness
60 HBW
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
Not Rated
Thickness Tolerance
+/-0.002 in
Material Grade
5052
Heat Treatment
No Heat Treatment
Temper
H32
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Tensile Strength
Not Rated
Rockwell Hardness
55 HRB
System of Measurement
Inch
Tolerance Rating
Tight
Mechanical Finish
Precision Ground

Description

Aluminum Precision Blank, Aluminum, 5052, H32, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.25 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Precision Ground, Yield Strength Not Rated, Tensile Strength Not Rated, 60 HBW Brinell Hardness, 55 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.