Precision Machine-Ready Blank
Mfr # GB-5052-0250-06-24
Zoro # G715549501
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.25 in
Brinell Hardness
60 HBW
Galvanized
Not Galvanized
System of Measurement
Inch
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-5052-0250-06-24
Zoro #
G715549501
UPC #
847554033326
Country of Origin
United States
Dimensions
Thickness
0.25 in
Overall Width
6 in
Width Tolerance
+0.063 in/0 in
Overall Length
24 in
Length Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Brinell Hardness
60 HBW
Galvanized
Not Galvanized
System of Measurement
Inch
Material
Aluminum
Material Grade
5052
Thickness Tolerance
+/-0.002 in
Straightness Tolerance
Not Rated
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatable
Not Heat Treatable
Mechanical Finish
Precision Ground
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Tight
Heat Treatment
No Heat Treatment
Yield Strength
Not Rated
Temper
H32
Rockwell Hardness
55 HRB
Fabrication
Hot Rolled
Tensile Strength
Not Rated
Description
Aluminum Precision Blank, Aluminum, 5052, H32, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.25 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Precision Ground, Yield Strength Not Rated, Tensile Strength Not Rated, 60 HBW Brinell Hardness, 55 HRB Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.