Precision Machine-Ready Blank
Mfr # GB-5052-0375-02-24
Zoro # G915549875
product price: $97.75
/ea
Free Shipping & Returns
Key Features
Overall Width
2 in
Material Grade
5052
Overall Length
24 in
Heat Treatment
No Heat Treatment
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-5052-0375-02-24
Zoro #
G915549875
UPC #
847554033388
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Length
24 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Thickness
0.375 in
Details
Item
Aluminum Precision Blank
Material Grade
5052
Heat Treatment
No Heat Treatment
Material
Aluminum
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Shape
Plate
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Temper
H32
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 2 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.