Precision Machine-Ready Blank
Mfr # GB-6061-0125-08-12
Zoro # G815550315
product price: $83.65
/ea
Free Shipping & Returns
Key Features
Elongation
17 %
Width Tolerance
+0.063 in/0 in
Thickness Tolerance
+/-0.002 in
Material Grade
6061
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-6061-0125-08-12
Zoro #
G815550315
UPC #
847554015476
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Overall Length
12 in
Overall Width
8 in
Thickness
0.125 in
Length Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Elongation
17 %
Thickness Tolerance
+/-0.002 in
Material Grade
6061
System of Measurement
Inch
Shape
Sheet
Heat Treatable
Heat Treatable
Temper
T6
Heat Treatment
Tempered
Tensile Strength
45 ksi
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
40 ksi
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.