Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0125-12-18

  • Zoro # G115550305


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Yield Strength
40 ksi
Temper
T6
Material Grade
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-6061-0125-12-18
Zoro #
G115550305
UPC #
847554015490
Country of Origin
United States

Dimensions

Overall Width
12 in
Width Tolerance
+0.063 in/0 in
Overall Length
18 in
Thickness
0.125 in
Length Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Yield Strength
40 ksi
Temper
T6
Material Grade
6061
Elongation
17 %
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Tensile Strength
45 ksi
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Shape
Sheet
Material
Aluminum

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.