Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0125-24-24

  • Zoro # G215550229


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Elongation
17 %
Thickness
0.125 in
Resistance Properties
Corrosion-Resistant
Width Tolerance
+0.063 in/0 in
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-6061-0125-24-24
Zoro #
G215550229
UPC #
847554015513
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width Tolerance
+0.063 in/0 in
Overall Length
24 in
Overall Width
24 in
Length Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
Temper
T6
Heat Treatable
Heat Treatable
Shape
Sheet
Heat Treatment
Tempered
Tensile Strength
45 ksi
System of Measurement
Inch
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.