Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0190-04-06

  • Zoro # G615550263


product price: $48.45
/ea

Key Features

Heat Treatment
Tempered
Material
Aluminum
Length Tolerance
+0.063 in/0 in
Flatness Tolerance
+0.002 in/+0.01 in
Rockwell Hardness
60 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-0190-04-06
Zoro #
G615550263
UPC #
847554015612
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Thickness
0.19 in
Overall Length
6 in
Overall Width
4 in
Width Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Heat Treatment
Tempered
Material
Aluminum
Flatness Tolerance
+0.002 in/+0.01 in
Rockwell Hardness
60 HRB
Heat Treatable
Heat Treatable
Material Grade
6061
Mechanical Finish
Precision Ground
Yield Strength
40 ksi
Tolerance Rating
Tight
Resistance Properties
Corrosion-Resistant
Tensile Strength
45 ksi
Brinell Hardness
95 HBW
Temper
T651
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Elongation
17 %
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Thickness Tolerance
+/-0.002 in
Fabrication
Hot Rolled

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.19 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.