Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # GB-6061-0190-04-08

  • Zoro # G715550255


product price: $55.85
/ea

Key Features

Length Tolerance
+0.063 in/0 in
Includes Material Certificate
Material Certificate with Lot Number
Temper
T651
Heat Treatment
Tempered
Width Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-0190-04-08
Zoro #
G715550255
UPC #
847554015629
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Width
4 in
Thickness
0.19 in
Overall Length
8 in

Details

Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Temper
T651
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
System of Measurement
Inch
Tensile Strength
45 ksi
Thickness Tolerance
+/-0.002 in
Resistance Properties
Corrosion-Resistant
Shape
Sheet
Material
Aluminum
Material Grade
6061
Yield Strength
40 ksi
Elongation
17 %

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 4 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.