Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0190-06-12

  • Zoro # G315550068


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Tolerance Rating
Tight
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-0190-06-12
Zoro #
G315550068
UPC #
847554015650
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Thickness
0.19 in
Overall Length
12 in
Width Tolerance
+0.063 in/0 in
Overall Width
6 in

Details

Item
Aluminum Precision Blank
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Tolerance Rating
Tight
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Tensile Strength
45 ksi
System of Measurement
Inch
Temper
T651
Fabrication
Hot Rolled
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Rockwell Hardness
60 HRB
Flatness Tolerance
+0.002 in/+0.01 in
Mechanical Finish
Precision Ground
Straightness Tolerance
Not Rated
Elongation
17 %
Material Grade
6061
Brinell Hardness
95 HBW
Galvanized
Not Galvanized
Yield Strength
40 ksi

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.19 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.