Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0375-04-06

  • Zoro # G415550845


product price: $58.05
/ea

Key Features

Thickness Tolerance
+/-0.002 in
Yield Strength
40 ksi
Overall Width
4 in
Elongation
17 %
Tensile Strength
45 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-6061-0375-04-06
Zoro #
G415550845
UPC #
847554016015
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
6 in
Thickness
0.375 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Yield Strength
40 ksi
Elongation
17 %
Tensile Strength
45 ksi
Mechanical Finish
Precision Ground
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Rockwell Hardness
60 HRB
Brinell Hardness
95 HBW
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Tolerance Rating
Tight
Includes Material Certificate
Material Certificate with Lot Number
Temper
T651
Heat Treatment
Tempered
Flatness Tolerance
+0.002 in/+0.01 in
Straightness Tolerance
Not Rated
System of Measurement
Inch
Fabrication
Hot Rolled
Material Grade
6061

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.