Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0375-08-08

  • Zoro # G315550815


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Material Grade
6061
Yield Strength
40 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-6061-0375-08-08
Zoro #
G315550815
UPC #
847554016060
Country of Origin
United States

Dimensions

Overall Width
8 in
Thickness
0.375 in
Overall Length
8 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Material Grade
6061
Yield Strength
40 ksi
Shape
Plate
Temper
T651
Tensile Strength
45 ksi
Thickness Tolerance
+/-0.002 in
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Elongation
17 %
System of Measurement
Inch
Material
Aluminum

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.