Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0500-04-06

  • Zoro # G715550569


product price: $61.19
/ea

Key Features

Brinell Hardness
95 HBW
Temper
T651
Thickness Tolerance
+/-0.002 in
Heat Treatable
Heat Treatable
Material Grade
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-6061-0500-04-06
Zoro #
G715550569
UPC #
847554016213
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Length
6 in
Length Tolerance
+0.063 in/0 in
Thickness
0.5 in
Overall Width
4 in

Details

Item
Aluminum Precision Blank
Brinell Hardness
95 HBW
Temper
T651
Thickness Tolerance
+/-0.002 in
Heat Treatable
Heat Treatable
Material Grade
6061
Tolerance Rating
Tight
Mechanical Finish
Precision Ground
Material
Aluminum
Rockwell Hardness
60 HRB
Tensile Strength
45 ksi
Straightness Tolerance
Not Rated
Flatness Tolerance
+0.002 in/+0.01 in
Elongation
17 %
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Fabrication
Hot Rolled
System of Measurement
Inch
Yield Strength
40 ksi
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.5 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.