Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0500-12-18

  • Zoro # G215551011


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Shape
Plate
Width Tolerance
+0.063 in/0 in
Material Grade
6061
Heat Treatment
Tempered
Elongation
17 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-6061-0500-12-18
Zoro #
G215551011
UPC #
847554016299
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Width
12 in
Overall Length
18 in
Length Tolerance
+0.063 in/0 in
Thickness
0.5 in

Details

Item
Aluminum Precision Blank
Shape
Plate
Material Grade
6061
Heat Treatment
Tempered
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Temper
T651
Tensile Strength
45 ksi
System of Measurement
Inch
Yield Strength
40 ksi
Material
Aluminum
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.002 in

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.