Precision Machine-Ready Blank
Mfr # GB-6061-0625-02-03
Zoro # G715549495
product price: $36.89
/eaKey Features
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Overall Width
2 in
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-6061-0625-02-03
Zoro #
G715549495
UPC #
847554016343
Country of Origin
United States
Dimensions
Overall Width
2 in
Length Tolerance
+0.063 in/0 in
Thickness
0.625 in
Width Tolerance
+0.063 in/0 in
Overall Length
3 in
Details
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Material Grade
6061
Tensile Strength
45 ksi
Elongation
17 %
Shape
Plate
Thickness Tolerance
+/-0.002 in
Temper
T651
System of Measurement
Inch
Yield Strength
40 ksi
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 3 in, Length Tolerance +0.063 in/0 in, Overall Width 2 in, Width Tolerance +0.063 in/0 in, Thickness 0.625 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.