Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0625-02-12

  • Zoro # G115549583


product price: $69.55
/ea

Key Features

Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Thickness
0.625 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-0625-02-12
Zoro #
G115549583
UPC #
847554016374
Country of Origin
United States

Dimensions

Thickness
0.625 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Overall Width
2 in
Width Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Yield Strength
40 ksi
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Resistance Properties
Corrosion-Resistant
Elongation
17 %
Shape
Plate
Temper
T651
Material
Aluminum
Heat Treatable
Heat Treatable
Tensile Strength
45 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 2 in, Width Tolerance +0.063 in/0 in, Thickness 0.625 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.