Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0625-06-12

  • Zoro # G915549417


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Flatness Tolerance
+0.002 in/+0.01 in
Elongation
17 %
System of Measurement
Inch
Galvanized
Not Galvanized
Rockwell Hardness
60 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-0625-06-12
Zoro #
G915549417
UPC #
847554016459
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Thickness
0.625 in
Overall Length
12 in
Overall Width
6 in

Details

Item
Aluminum Precision Blank
Flatness Tolerance
+0.002 in/+0.01 in
Elongation
17 %
System of Measurement
Inch
Galvanized
Not Galvanized
Rockwell Hardness
60 HRB
Brinell Hardness
95 HBW
Temper
T651
Tolerance Rating
Tight
Heat Treatment
Tempered
Thickness Tolerance
+/-0.002 in
Mechanical Finish
Precision Ground
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
Not Rated
Tensile Strength
45 ksi
Yield Strength
40 ksi
Material Grade
6061
Material
Aluminum

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.625 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.