Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # GB-6061-0750-02-04

  • Zoro # G115549750


product price: $43.15
/ea

Key Features

Tensile Strength
45 ksi
Overall Length
4 in
Yield Strength
40 ksi
Length Tolerance
+0.063 in/0 in
Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-0750-02-04
Zoro #
G115549750
UPC #
847554016558
Country of Origin
United States

Dimensions

Overall Length
4 in
Length Tolerance
+0.063 in/0 in
Thickness
0.75 in
Overall Width
2 in
Width Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Yield Strength
40 ksi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Elongation
17 %
Shape
Plate
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Temper
T651
Material Grade
6061
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Material
Aluminum

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 4 in, Length Tolerance +0.063 in/0 in, Overall Width 2 in, Width Tolerance +0.063 in/0 in, Thickness 0.75 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.