Precision Machine-Ready Blank
Mfr # GB-6061-0875-02-12
Zoro # G515550349
product price: $86.85
/ea
Free Shipping & Returns
Key Features
Shape
Plate
Overall Length
12 in
System of Measurement
Inch
Thickness
0.875 in
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-6061-0875-02-12
Zoro #
G515550349
UPC #
847554016770
Country of Origin
United States
Dimensions
Overall Length
12 in
Thickness
0.875 in
Overall Width
2 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Shape
Plate
System of Measurement
Inch
Heat Treatable
Heat Treatable
Tensile Strength
45 ksi
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Temper
T651
Heat Treatment
Tempered
Material Grade
6061
Elongation
17 %
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 2 in, Width Tolerance +0.063 in/0 in, Thickness 0.875 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.