Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0875-06-12

  • Zoro # G115550350


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Includes Material Certificate
Material Certificate with Lot Number
Overall Width
6 in
Tolerance Rating
Tight
Tensile Strength
45 ksi
Rockwell Hardness
60 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-6061-0875-06-12
Zoro #
G115550350
UPC #
847554016855
Country of Origin
United States

Dimensions

Overall Width
6 in
Thickness
0.875 in
Overall Length
12 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Tight
Tensile Strength
45 ksi
Rockwell Hardness
60 HRB
Straightness Tolerance
Not Rated
Brinell Hardness
95 HBW
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatment
Tempered
Temper
T651
Material Grade
6061
Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Mechanical Finish
Precision Ground
Elongation
17 %
Material
Aluminum
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Yield Strength
40 ksi
Galvanized
Not Galvanized

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.875 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.