Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-1000-03-06

  • Zoro # G915550147


product price: $73.69
/ea

Key Features

Material
Aluminum
Thickness
1 in
Tolerance Rating
Tight
Length Tolerance
+0.063 in/0 in
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-6061-1000-03-06
Zoro #
G915550147
UPC #
847554017005
Country of Origin
United States

Dimensions

Thickness
1 in
Length Tolerance
+0.063 in/0 in
Overall Width
3 in
Overall Length
6 in
Width Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
Tolerance Rating
Tight
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.002 in/+0.01 in
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
60 HRB
Yield Strength
40 ksi
Brinell Hardness
95 HBW
System of Measurement
Inch
Material Grade
6061
Thickness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Precision Ground
Straightness Tolerance
Not Rated
Tensile Strength
45 ksi
Elongation
17 %
Galvanized
Not Galvanized
Fabrication
Hot Rolled
Heat Treatment
Tempered
Temper
T651

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 3 in Overall Width, Width Tolerance +0.063 in/0 in, 1 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.