Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-1000-04-04

  • Zoro # G015550146


product price: $68.35
/ea

Key Features

Material
Aluminum
Heat Treatable
Heat Treatable
Width Tolerance
+0.063 in/0 in
Material Grade
6061
Elongation
17 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-1000-04-04
Zoro #
G015550146
UPC #
847554017012
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Length
4 in
Overall Width
4 in
Length Tolerance
+0.063 in/0 in
Thickness
1 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
Heat Treatable
Heat Treatable
Material Grade
6061
Elongation
17 %
Yield Strength
40 ksi
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Shape
Plate
Thickness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
45 ksi
Temper
T651

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 4 in, Length Tolerance +0.063 in/0 in, Overall Width 4 in, Width Tolerance +0.063 in/0 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.