Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-1000-12-18

  • Zoro # G515550400


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
40 ksi
Width Tolerance
+0.063 in/0 in
Thickness Tolerance
+/-0.002 in
Thickness
1 in
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-6061-1000-12-18
Zoro #
G515550400
UPC #
847554017104
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Thickness
1 in
Length Tolerance
+0.063 in/0 in
Overall Length
18 in
Overall Width
12 in

Details

Item
Aluminum Precision Blank
Yield Strength
40 ksi
Thickness Tolerance
+/-0.002 in
Temper
T651
Resistance Properties
Corrosion-Resistant
Material Grade
6061
Tensile Strength
45 ksi
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
System of Measurement
Inch
Material
Aluminum
Elongation
17 %
Heat Treatable
Heat Treatable

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.