Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-1250-08-08

  • Zoro # G815550919


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material Grade
6061
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Temper
T651
Resistance Properties
Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-6061-1250-08-08
Zoro #
G815550919
UPC #
847554017272
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Thickness
1.25 in
Overall Length
8 in
Overall Width
8 in

Details

Item
Aluminum Precision Blank
Material Grade
6061
Temper
T651
Resistance Properties
Corrosion-Resistant
Shape
Plate
System of Measurement
Inch
Tensile Strength
45 ksi
Material
Aluminum
Elongation
17 %
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
40 ksi
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Thickness Tolerance
+/-0.002 in

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 1.25 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.