Precision Machine-Ready Blank
Mfr # GB-6061-1250-08-12
Zoro # G515550882
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Includes Material Certificate
Material Certificate with Lot Number
Elongation
17 %
Overall Width
8 in
Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-6061-1250-08-12
Zoro #
G515550882
UPC #
847554017289
Country of Origin
United States
Dimensions
Overall Width
8 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Thickness
1.25 in
Width Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Elongation
17 %
Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Temper
T651
Shape
Plate
Yield Strength
40 ksi
Resistance Properties
Corrosion-Resistant
Tensile Strength
45 ksi
Heat Treatable
Heat Treatable
Material
Aluminum
Heat Treatment
Tempered
Material Grade
6061
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 1.25 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.