Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-2000-06-12

  • Zoro # G515550646


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Material Grade
6061
Width Tolerance
+0.063 in/0 in
Tensile Strength
45 ksi
Yield Strength
40 ksi
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-6061-2000-06-12
Zoro #
G515550646
UPC #
847554017661
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Thickness
2 in
Overall Width
6 in
Overall Length
12 in
Length Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Material Grade
6061
Tensile Strength
45 ksi
Yield Strength
40 ksi
Rockwell Hardness
60 HRB
Galvanized
Not Galvanized
Tolerance Rating
Tight
Material
Aluminum
Brinell Hardness
95 HBW
Heat Treatment
Tempered
Elongation
17 %
System of Measurement
Inch
Temper
T651
Mechanical Finish
Precision Ground
Flatness Tolerance
+0.002 in/+0.01 in
Thickness Tolerance
+/-0.002 in
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
Not Rated
Fabrication
Hot Rolled
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 2 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.