Precision Machine-Ready Blank
Mfr # GB-6061-2000-12-18
Zoro # G815550728
product price: $1,035.99
/ea
Free Shipping & Returns
Key Features
Yield Strength
40 ksi
Resistance Properties
Corrosion-Resistant
Width Tolerance
+0.063 in/0 in
Thickness Tolerance
+/-0.002 in
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-6061-2000-12-18
Zoro #
G815550728
UPC #
847554017708
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Thickness
2 in
Overall Width
12 in
Overall Length
18 in
Length Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Yield Strength
40 ksi
Resistance Properties
Corrosion-Resistant
Thickness Tolerance
+/-0.002 in
Shape
Plate
Heat Treatment
Tempered
Elongation
17 %
Material
Aluminum
Temper
T651
Material Grade
6061
Tensile Strength
45 ksi
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatable
Heat Treatable
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 2 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.