Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # GB-7075-0125-06-06

  • Zoro # G415550586


product price: $57.45
/ea

Key Features

Temper
T6
Overall Length
6 in
Material
Aluminum
Overall Width
6 in
Material Grade
7075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-7075-0125-06-06
Zoro #
G415550586
UPC #
847554017814
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
6 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Thickness
0.125 in

Details

Item
Aluminum Precision Blank
Temper
T6
Material
Aluminum
Material Grade
7075
Shape
Sheet
Heat Treatment
Tempered
Thickness Tolerance
+/-0.002 in
Yield Strength
63 ksi
Elongation
11 %
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Tensile Strength
73 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T6, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.