Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-7075-0125-06-12

  • Zoro # G415550623


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Brinell Hardness
150 HBW
Thickness
0.125 in
Overall Length
12 in
Heat Treatment
Tempered
Tolerance Rating
Tight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-7075-0125-06-12
Zoro #
G415550623
UPC #
847554017821
Country of Origin
United States

Dimensions

Thickness
0.125 in
Overall Length
12 in
Overall Width
6 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Brinell Hardness
150 HBW
Heat Treatment
Tempered
Tolerance Rating
Tight
Galvanized
Not Galvanized
System of Measurement
Inch
Material Grade
7075
Rockwell Hardness
80 HRB
Includes Material Certificate
Material Certificate with Lot Number
Elongation
11 %
Yield Strength
63 ksi
Tensile Strength
73 ksi
Thickness Tolerance
+/-0.002 in
Straightness Tolerance
Not Rated
Flatness Tolerance
+0.002 in/+0.01 in
Mechanical Finish
Precision Ground
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Temper
T6

Description

Aluminum Precision Blank, Aluminum, 7075, T6, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.