Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-7075-0125-06-24

  • Zoro # G915550642


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material Grade
7075
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatable
Heat Treatable
Overall Length
24 in
Tolerance Rating
Tight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-7075-0125-06-24
Zoro #
G915550642
UPC #
847554017838
Country of Origin
United States

Dimensions

Overall Length
24 in
Width Tolerance
+0.063 in/0 in
Thickness
0.125 in
Overall Width
6 in
Length Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Material Grade
7075
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatable
Heat Treatable
Tolerance Rating
Tight
Tensile Strength
73 ksi
Straightness Tolerance
Not Rated
Temper
T6
Mechanical Finish
Precision Ground
Rockwell Hardness
80 HRB
Yield Strength
63 ksi
Thickness Tolerance
+/-0.002 in
Elongation
11 %
Material
Aluminum
System of Measurement
Inch
Galvanized
Not Galvanized
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Brinell Hardness
150 HBW

Description

Aluminum Precision Blank, Aluminum, 7075, T6, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.