Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-7075-0125-18-18

  • Zoro # G815550995


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Heat Treatable
Heat Treatable
Material Grade
7075
Length Tolerance
+0.063 in/0 in
Shape
Sheet
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-7075-0125-18-18
Zoro #
G815550995
UPC #
847554017876
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Thickness
0.125 in
Width Tolerance
+0.063 in/0 in
Overall Width
18 in
Overall Length
18 in

Details

Item
Aluminum Precision Blank
Heat Treatable
Heat Treatable
Material Grade
7075
Shape
Sheet
Thickness Tolerance
+/-0.002 in
Elongation
11 %
Yield Strength
63 ksi
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
73 ksi
Heat Treatment
Tempered
Temper
T6
System of Measurement
Inch

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T6, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 18 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.