Precision Machine-Ready Blank
Mfr # GB-7075-0190-08-08
Zoro # G315551041
product price: $87.49
/ea
Free Shipping & Returns
Key Features
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
63 ksi
Overall Width
8 in
Tensile Strength
73 ksi
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-7075-0190-08-08
Zoro #
G315551041
UPC #
847554017944
Country of Origin
United States
Dimensions
Overall Width
8 in
Thickness
0.19 in
Overall Length
8 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
63 ksi
Tensile Strength
73 ksi
Shape
Sheet
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Elongation
11 %
System of Measurement
Inch
Temper
T651
Thickness Tolerance
+/-0.002 in
Heat Treatment
Tempered
Material Grade
7075
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.