Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-7075-0190-12-24

  • Zoro # G515549619


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.063 in/0 in
Thickness Tolerance
+/-0.002 in
Material Grade
7075
Temper
T651
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-7075-0190-12-24
Zoro #
G515549619
UPC #
847554017968
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Overall Width
12 in
Width Tolerance
+0.063 in/0 in
Overall Length
24 in
Thickness
0.19 in

Details

Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Material Grade
7075
Temper
T651
Heat Treatable
Heat Treatable
Tensile Strength
73 ksi
Yield Strength
63 ksi
Shape
Sheet
System of Measurement
Inch
Heat Treatment
Tempered
Elongation
11 %
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Material
Aluminum

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.