Precision Machine-Ready Blank
Mfr # GB-7075-0190-24-24
Zoro # G515549541
product price: $555.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+0.063 in/0 in
Elongation
11 %
Thickness
0.19 in
Tensile Strength
73 ksi
Heat Treatment
Tempered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-7075-0190-24-24
Zoro #
G515549541
UPC #
847554017982
Country of Origin
United States
Dimensions
Length Tolerance
+0.063 in/0 in
Thickness
0.19 in
Width Tolerance
+0.063 in/0 in
Overall Width
24 in
Overall Length
24 in
Details
Item
Aluminum Precision Blank
Elongation
11 %
Tensile Strength
73 ksi
Heat Treatment
Tempered
Temper
T651
System of Measurement
Inch
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Yield Strength
63 ksi
Material Grade
7075
Shape
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.