Precision Machine-Ready Blank
Mfr # GB-7075-0250-06-06
Zoro # G515549503
product price: $66.85
/eaKey Features
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Overall Length
6 in
Shape
Plate
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-7075-0250-06-06
Zoro #
G515549503
UPC #
847554018019
Country of Origin
United States
Dimensions
Overall Length
6 in
Thickness
0.25 in
Length Tolerance
+0.063 in/0 in
Overall Width
6 in
Width Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Shape
Plate
Heat Treatable
Heat Treatable
Temper
T651
Elongation
11 %
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Yield Strength
63 ksi
Tensile Strength
73 ksi
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
7075
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.